Extension Ladder Dolly, Aluminum/Plastic
Mfr # LD01
Zoro # G0826043
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Overall Width
4.3 in
Includes
Dolly and Attachment
Overall Length
5 in
For Use With
Extension Ladders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD01
Zoro #
G0826043
UPC #
672421108254
Country of Origin
China
Dimensions
Overall Height
8 in
Overall Width
4.3 in
Overall Length
5 in
Details
Includes
Dolly and Attachment
Item
Extension Ladder Dolly
For Use With
Extension Ladders
Load Capacity
375 lb
Material
Aluminum/Plastic
Finish
Painted
Color
Silver
Compatible Ladder Type
Extension Ladders
Compatible with Manufacturer Model Number
10800, 10808
Product Type
Dolly
Load Capacity - Maximum
375 lb
Compatible Manufacturer Model Number
10800, 10808
Compatible Manufacturer Part Number
10800, 10808
Compatible with Manufacturer Model No.
10800, 10808
Compatible with Mfr. Model No.
10800, 10808
For Use with Mfr Model Number
10800, 10808
For Use With Mfr. Model Number
10800, 10808
Compatible Pump Manufacturer Part Number
10800, 10808
Compatible Mfr. Model Number
10800, 10808
Description
Extension Ladder Dolly, Used On Extension Ladders, Aluminum And Plastic, Painted Finish, Load Capacity 375 Lb, Includes Dolly And Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.