Zoro Homepage

Wiper Mat, 0.37" thick, Black

  • Mfr # MLL94040635

  • Zoro # G402173125


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Width
48"
Length
72"
Size
48 in x 72 in
Color
Black
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLL94040635
Zoro #
G402173125
UPC #
847029008156
Country of Origin
United States

Dimensions

Width
48"
Length
72"
Size
48 in x 72 in
Thickness
0.37"

Details

Item
Wiper Mat
Color
Black
Material
Polypropylene
Application
Indoor

Description

Made with durable rubber, these mats are both beautiful and strong. Sleek design provides a perfect match to a variety of rooms. Solution-dyed, nylon carpet powerfully traps dust and moisture below the surface as traffic enters your building.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.