Shop MYTEE PRODUCTS
See all product information
Create Account
Ground Protection Mats -Black, 4 ftx8 ft Heavy Equipments, Temporary Roadway Matting, Diamond Plate
- Mfr # GPM-4x8x05
- Zoro # G122785752
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
High Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-4x8x05
- Zoro #
- G122785752
- UPC #
- 840223607316
- Country of Origin
- China
- Color
- Black
- Material
- High Density Polyethylene
Description
Ground Protection Pad Size: 4 ft (W) x 8 ft (L) Thickness: 0.5 in Thick Tread: Diamond Plate Tread on both sides Type A treads on one side for Pedestrian use Type B treads on the other side for Machines/Vehicles. Color: Black Crush Rating: 240 PSI Working Load Limit: 80 Tons (evenly distributed) Material: High-Density Polyethylene (HDPE) Build temporary roadways with our Mytee Ground Protection Mats. Easily supports 80 Ton loads on lawns, dirt, and any other area you may need your ground protected. Our bundle packs come with connectors to make sure your mats stay secure and stable. How Mytee Ground Protection Mats are Used? Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our construction mud mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. Our mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs. ** While these Ground Protection mats have a high Crush Rating of 240 PSI and High Load capacity (80 Tons), it is important to note that they do not have structural strength like ramps. They are meant to distribute the weight over mostly uniform ground to protect the ground and prevent vehicles from getting stuck. They are not meant to be used over large gaps as a bridge/ramp.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.