This item is Discontinued.

Guardian Protective Wear High Visibility Rain Pants, Polyurethane, 32 1/2 in Inseam, Yellow/Green, Size XL 953LYXL

This item is Discontinued.

Guardian Protective Wear

High Visibility Rain Pants, Polyurethane, 32 1/2 in Inseam, Yellow/Green, Size XL (Discontinued)

Mfr # 953LYXL
Zoro # G9596563
Country of Origin United States
Category Rain Pants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
953LYXL
Zoro #
G9596563
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Waist Size
42 to 44 in
Thickness
0.2 mm
Size (Max. Waist x Inseam)
XL 32 1/2 in )

Details

Item
High Visibility Rain Pants
Color
Yellow/Green
Material
Polyurethane
Fabric Weight
4.5 oz/sq yd
Inseam
32 1/2 in
Seam Style
Heat Tape Sealed, Stitched
Gender
Men's
Lining Material
Nylon
Closure Type
Hook-And-Loop, Storm Flap
Includes
Elastic Suspenders
Standards
ANSI/ISEA 107-99 Class 2, NFPA 701
High-Visibility
No

Description

High Visibility Rain Pants, Material Polyurethane, Gender Men's, Size XL, Color Yellow/Green, Inseam 32 1/2 in, High-Visibility No, Lining Material Nylon, Fabric Weight 4.5 oz/sq yd, Thickness 0.2 mm, Standards ANSI/ISEA 107-99 Class 2, NFPA 701, Includes Elastic Suspenders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products