Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seraph Construction Style Harness, XS/S, 100-420 lb (OSHA) ANSI, 130-310 lb (CSA)

  • Mfr # 3711172

  • Zoro # G115827063


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Construction
Weight Capacity
100-420 lb (OSHA) ANSI, 130-310 lb (CSA)
Chest Strap Buckles
Pass through, Tongue buckle
Leg Strap Buckles
Tongue buckle
Standards
OSHA 1910.140 & 1926.502, ANSI Z359.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3711172
Zoro #
G115827063
UPC #
672421930893
Country of Origin
China

Details

Item
Construction Style Harness
Harness Sizing
XS/S
Harness Style
Construction
Weight Capacity
100-420 lb (OSHA) ANSI, 130-310 lb (CSA)
Chest Strap Buckles
Pass through, Tongue buckle
Leg Strap Buckles
Tongue buckle
Standards
OSHA 1910.140 & 1926.502, ANSI Z359.11
Series
Seraph
Includes Padding
Yes

Description

Harness,Construction Style,XS to S


  • Slotted SRL Adapter provides an easy connection point for SRLs that mitigates sag and keeps your Dorsal D-Ring free.
  • Dual Auto-Resetting Lanyards Keepers provide an easy, convenient and re-usable method to stow unused connector legs.
  • Durable Waist Pad w/ removable belt allows users to integrate their tool bags while providing all-day support and comfort.
  • Soft and breathable shoulder pad for added all-day comfort.
  • Protective Label Cover to ensure labels stay clean, legible and in-tact.
  • Zinc-Plated steel hardware for added durability
  • Side D-Rings for hands-free work positioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.