This item is Discontinued.

Guardian Standing Seam Roof Clamp, 420 lb., Metal 00250

Standing Seam Roof Clamp, 420 lb., Metal (Discontinued)

  • Mfr # 00250
  • Zoro # G9169501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00250
Zoro #
G9169501
UPC #
672421002507
Country of Origin
China

Dimensions

Length
25-1/2
Width
10-1/2
Depth
11

Details

Item
Standing Seam Roof Clamp
Tensile Strength
5,000 lb
Weight Capacity
420 lb
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Attaches To
Metal
Color
Yellow
Material
Powder Coated Steel
D-Ring Material
Steel

Description

Standing Seam Roof Clamp, D-Ring Material Steel, Length 25-1/2 In., Weight Capacity 420 lb, Width 10-1/2 In., Tensile Strength 5,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.