Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretchable Lanyard, 4.5 ft. to 6 ft. Length, 1 Leg(s), 310 lb Weight Capacity

  • Mfr # 01295

  • Zoro # G2637649


product price: $70.15
/ea

Key Features

Weight Capacity
310 lb
Color
Orange
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01295
Zoro #
G2637649
UPC #
672421012957
Country of Origin
India

Dimensions

Length
4.5 ft. to 6 ft.

Details

Item
Stretchable Lanyard
Weight Capacity
310 lb
Color
Orange
Number of Legs
1

Description

Stretch Lanyard,4.5 ft. to 6 ft.,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.