This item is Discontinued.

Guardian Telecom Indoor Telephone, Curly Cord, Desk/Wall Black DTT-20

Indoor Telephone, Curly Cord, Desk/Wall Black (Discontinued)

  • Mfr # DTT-20
  • Zoro # G8404566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT-20
Zoro #
G8404566
UPC #
-
Country of Origin
Unknown

Details

Item
Indoor Telephone
Color
Black
Number of Lines
1
Cord Type
Curly Cord
Features
Membrane Keypad, Volume Control
Includes
Membrane Keypad
Mount (Type)
Desk/Wall
Requires
Phone Line
Volume Control
yes
Speakerphone
yes

Description

Indoor Telephone, Speakerphone Yes, Volume Control Yes, Number of Lines 1, Color Black, Features Membrane Keypad, Volume Control, Cord Type Curly Cord, Includes Membrane Keypad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.