Zoro Homepage

Weather Resistant Ringdown Telephone, Curly Cord

  • Mfr # WRR-11

  • Zoro # G8471224


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Cord Type
Curly
Requires
Phone Line
Features
Electronic Ringer
Mount (Type)
Wall
Number of Lines
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRR-11
Zoro #
G8471224
UPC #
-
Country of Origin
Canada

Dimensions

Cord Length
20 ft
Overall Width
8 3/4 in
Overall Height
11 3/4 in
Overall Depth
3 7/8 in
Manufacturer Warranty Length
5 yr

Details

Cord Type
Curly
Requires
Phone Line
Features
Electronic Ringer
Mount (Type)
Wall
Number of Lines
1
Color
Yellow
Item
Weather Resistant Ringdown Telephone
Volume Control
Yes
Number of Handsets
1
Standards
FCC TCB
Network Protocol
VoIP
Enclosure Rating
NEMA 3R
Minimum Operating Temperature
-76 Degrees F
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Corrosion Resistant
Enclosure Material
Steel
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Enclosure
Yes

Description

Weather Resistant Ringdown Telephone, Overall Depth 3 7/8 in, Overall Height 11 3/4 in, Overall Width 8 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards FCC TCB, Number of Handsets 1, Number of Lines 1, Cord Length 20 ft, Mounting Location Wall, Enclosure Material Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -76 Degrees F, Color Yellow, Network Protocol VoIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.