Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Flange, Carbon Steel, 10" NPS

  • Mfr # FLCS1RFBL1000

  • Zoro # G804217809


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Flange
Bolt Hole Diameter
1 in
Bolt Circle Diameter
14 1/4 in
Number of Bolt Holes
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLCS1RFBL1000
Zoro #
G804217809
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Hole Diameter
1 in
Bolt Circle Diameter
14 1/4 in
Nominal Pipe Size
10 in
Flange Thickness
1 3/16 in
Flange Outside Diameter
16 in

Details

Item
Pipe Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Flange
Number of Bolt Holes
12
Application
Air, Natural Gas, Oil, Steam, Water
Fitting Connection Type
Blind
Standards
ASME B16.5, ASTM A105, MSS SP-25
Connection Surface
Raised Face
Maximum Operating Pressure
285 psi
Class
Class 150

Description

Blind Flange, Raised Face, 10 in Nominal Pipe Size, Blind, 16 in Flange Outside Diameter, 1 3/16 in Flange Thickness, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, Number of Bolt Holes 12, 14 1/4 in Bolt Circle Diameter, 1 in Bolt Hole Diameter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.