Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip-On Flange, 316L SS, 10" NPS

  • Mfr # FLS61RFSO1000

  • Zoro # G304230360


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Slip-On
Bolt Circle Diameter
14 1/4 in
Application
Air, Natural Gas, Oil, Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLS61RFSO1000
Zoro #
G304230360
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Circle Diameter
14 1/4 in
Flange Outside Diameter
16 in
Nominal Pipe Size
10 in
Flange Thickness
1 1/4 in
Bolt Hole Diameter
1 in

Details

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Slip-On
Item
Pipe Flange
Application
Air, Natural Gas, Oil, Potable Water
Material Grade
316L
Class
Class 150
Maximum Operating Pressure
230 psi
Number of Bolt Holes
12
Connection Surface
Raised Face
Standards
ASME B16.5, ASTM A182

Description

The GUARDIANMADE - FLS61RFSO1000 is a 10-inch nominal pipe size slip-on flange made from 316L stainless steel, manufactured to meet the specifications of ASME B16.5 and ASTM A182 standards. It is designed as a pipe flange for joining pipes, valves, pumps, and equipment in accordance with applicable standards. This flange features a raised face connection surface and is compatible with air, natural gas, oil, and potable water systems within specified conditions. It is rated for operation within a maximum pressure of 230 psi under specified conditions.

Key Features:

  • Slip-On flange type allowing the flange to slip over the pipe end and be secured by welds.
  • 316L stainless steel material grade for corrosion resistance.
  • Raised face connection surface for pressure-tight gasket sealing.
  • Class 150 pressure rating.
  • 12 bolt holes with a 14 1/4 in bolt circle diameter and 1 in bolt hole diameter, supporting standard bolting patterns within specified dimensions.
  • Flange outside diameter of 16 in and flange thickness of 1 1/4 in.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.