Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2101 Cruiser Series Battery Selector Switch w/o AFD

  • Mfr # 2101

  • Zoro # G803077176


product price: $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101
Zoro #
G803077176
UPC #
46904210107
Country of Origin
Mexico

Description

Cruiser Series Battery Selector Switch without AFD

This battery switch can be used on 6, 12, 24 or 36V systems.

Features:

  • Polycarbonate case
  • Surface mount
  • Cable Lug Size: 3/8"
  • Dimensions: 5.50" x 2.63"

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.