Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Guidecraft Jumbo Texture Dominoes G5055

Jumbo Texture Dominoes (Discontinued)

  • Mfr # G5055
  • Zoro # G7557526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5055
Zoro #
G7557526
UPC #
716243050558
Country of Origin
China

Details

Recommended Age
2+ Years
Includes
28 pieces
Recommended Grade
Grade PK+
Color
Multi
Material
ABS Plastic

Description

Jumbo Texture Farm Dominoes are an ideal way to help children develop tactile discrimination and visual perception. Complete with 28 double-sided dominoes with textured animal shapes for matching. Great for visual and tactile skills, games and sorting/sequencing activities.
• Double-sided plastic dominoes with textured cutout shapes
• Set includes 28 (2"L x 1⁄2"W x 4"H) pieces
• Features shapes of chickens, ducks, rabbits, hedgehogs and more
• Textures feel similar to the real animals
• Large pieces are easy to manipulate
• Textures include rough sandpaper, fabrics and EVA foam
• Material: ABS plastic and various textures
• Educational Focus: Sorting/sequencing activities, encourages tactile discrimination and visual perception
• Suggested Age: 2+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.