
DROPTECH ACER C722 MTK
Mfr # 01C003
Zoro # G112645004
product price: $44.95
/eaKey Features
Features
Shock Absorbing, Shock Resistant
Material
Thermoplastic Polyurethane (TPU), Thermoplastic Polyurethane (TPU) Rubber, Polycarbonate
Depth
1.4 in
Compatibility
Acer - Chromebook 311 C722
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01C003
Zoro #
G112645004
UPC #
-
Country of Origin
China
Dimensions
Depth
1.4 in
Width
12.3 in
Height
8.6 in
Details
Features
Shock Absorbing, Shock Resistant
Material
Thermoplastic Polyurethane (TPU), Thermoplastic Polyurethane (TPU) Rubber, Polycarbonate
Compatibility
Acer - Chromebook 311 C722
Rugged
Yes
Application
Chromebook, Stylus
Item
Case
Brand Compatibility
Acer
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.