Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gumout Fuel Additive, Liquid, 6 oz. Container 800001364

Fuel Additive, Liquid, 6 oz. Container (Discontinued)

  • Mfr # 800001364
  • Zoro # G6581598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800001364
Zoro #
G6581598
UPC #
071948901025
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Fuel Additive
Dissolves
Carbon, Corrosion
Application
Cleans Fuel System
Type
Liquid
VOC Content
10 g/L
For Use With
Gasoline

Description

Fuel Additive, Container Size 6 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.