Shop GUMOUT
See all product information
Create Account
Starting Fluid 11 oz
- Mfr # 5072866
- Zoro # G506004394
product price:
$
4.99
/ea
Sold in multiples of 12 for
$59.88
Key Features
Capacity
11 oz
Container Type
Bottle
Product Type
Starting Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5072866
- Zoro #
- G506004394
- UPC #
- 71948900707
- Country of Origin
- United States
- Capacity
- 11 oz
- Container Type
- Bottle
- Product Type
- Starting Fluid
Description
Engines need the right conditions to perform properly. If temperatures drop too low, gasoline can have problems evaporating, making it harder to burn. Extreme humidity can also have an effect on fuel's performance. Gumout® Starting Fluid helps engines start in all types of extreme weather, while conditioning fuel and engine parts to prevent friction and corrosion.
- • For gasoline
- • Extreme cold or humid weather
- • Lubricates upper cylinders
- • Inhibits corrosions
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.