12 Oz. Automotive Cleaner Aerosol can, Yellow, Aerosol (Discontinued)
- Mfr # TR1
- Zoro # G9663326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TR1
Zoro #
G9663326
UPC #
078698201818
Country of Origin
United States
Dimensions
Container Size
12 Oz.
Details
Item
Automotive Cleaner
Container Type
Aerosol can
Color
Yellow
Type
Aerosol
VOC Content
0.23 g/L
Appearance
Liquid
For Use With
Automotive exteriors
Removes
Bugs, Dirt, Grime, Tar
Cleaner Type
Bug and Tar Removers
Series
Tar-n-Bug Remover
VOC Content Weight Percentage
0.23 %
Use Location
Exterior
Description
Automotive Cleaner, Cleaner Type Bug and Tar Removers, Container Type Aerosol Spray Can, Container Size 12 oz, Use Location Exterior, Color Yellow, VOC Content Weight Percentage 0.23 Percent, Removes Bugs, Dirt, Grime, Tar, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tar-n-Bug Remover, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.