This item is Discontinued.

Gunk 19 oz Glass Cleaner Aerosol Can, Clear, Ammonia Free GC3

19 oz Glass Cleaner Aerosol Can, Clear, Ammonia Free (Discontinued)

  • Mfr # GC3
  • Zoro # G5061436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC3
Zoro #
G5061436
UPC #
-
Country of Origin
United States

Dimensions

Container Size
19 oz

Details

Item
Glass Cleaner
Container Type
Aerosol Can
Color
Clear
Type
Ammonia Free
VOC Content
Less Than8%
For Use With
Glass Cleaner Safe for Tinted Windows
Appearance
Liquid
Removes
Dirt, Grease, Grime
pH
10
Contains
Water, Surfactants

Description

Glass Cleaner, Container Type Aerosol Can, Container Size 19 oz, Color Clear, Removes Dirt, Grease, Grime

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.