This item is Discontinued.

Gunk 5 oz. Battery Terminal Cleaner Aerosol can BTC6

5 oz. Battery Terminal Cleaner Aerosol can (Discontinued)

  • Mfr # BTC6
  • Zoro # G6085432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTC6
Zoro #
G6085432
UPC #
078698219578
Country of Origin
Unknown

Dimensions

Size
5 oz.
Cleaner Container Size
5 oz

Details

Boiling Point
212 Degrees F
Application
Cleans Battery Terminals, Connectors, Battery Tray and Holder Bolts and Brackets
Automotive Cleaner Item
Battery Cleaner
Sub-Category
Battery Cleaners
Item
Battery Terminal Cleaner
Color
Light Foamy
Flammable/Non Flammable
Non Flammable
pH
7.5 to 8.5
VOC Content
9.9%
Cleaner Container Type
Aerosol Can
Net Weight
5.00 oz
Green Environmental Attribute
Does Not Contain Methylene Chloride
Boiling Point (F)
212 Degrees F
Container Type
Aerosol Can
Specific Gravity
1.00
Chlorinated/Non Chlorinated
Non Chlorinated

Description

Battery Terminal Cleaner, Container Type Aerosol Can, Net Weight 5.00 oz, Boiling Point 212 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Color Light Foamy, Specific Gravity 1.00

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.