This item is Discontinued.

Gunk Auto Glass Cleaner, 19 oz., Aerosol Can TGC19

Auto Glass Cleaner, 19 oz., Aerosol Can (Discontinued)

  • Mfr # TGC19
  • Zoro # G6129724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TGC19
Zoro #
G6129724
UPC #
078698219653
Country of Origin
Unknown

Dimensions

Container Size
19 oz

Details

Item
Auto Glass Cleaner
Color
Clear
Container Type
Aerosol Can
Green Environmental Attribute
Does Not Contain Methylene Chloride
Appearance
Liquid
Type
Aerosol
Removes
Bugs, Dirt
pH
9.5 to 10.5 pH
VOC Content
7.99
For Use With
Auto, Other, Truck

Description

Auto Glass Cleaner, Container Type Aerosol Can, Container Size 19 oz, Color Clear, Removes Bugs, Dirt

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.