This item is Discontinued.

Gunk 6 oz. Battery Terminal Protector Aerosol can BTP6

6 oz. Battery Terminal Protector Aerosol can (Discontinued)

  • Mfr # BTP6
  • Zoro # G6115033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTP6
Zoro #
G6115033
UPC #
078698219585
Country of Origin
United States

Dimensions

Size
6 oz.

Details

Item
Battery Corrosion Preventative
Features
Prevents Corrosion and Acid Build Up, Promotes Faster Starts
Color
Red
Container Type
Aerosol can
Application
Cleans Battery Terminals, Connectors, Battery Tray and Holder Bolts and Brackets
Green Environmental Attribute
Does Not Contain Methylene Chloride
Net Weight
6 oz
Automotive Cleaner Item
Battery Cleaner
VOC Content
89.5%
Chlorinated/Non Chlorinated
Non Chlorinated
Sub-Category
Battery Cleaners
Boiling Point
314.6 Degrees F
Flammable/Non Flammable
Flammable
Flash Point
108 Degrees F
Specific Gravity
0.8
Recommended Dilution
Ready to Use
Freezing Point
-94 Degrees F

Description

Battery Corrosion Preventative, Container Size 6 oz, Net Weight 6 oz, Boiling Point 314.6 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Fleet/Vehicle, Color Red, Flash Point 108 Degrees F, Freezing Point -94 Degrees F, Recommended Dilution Ready to Use, Specific Gravity 0.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.