This item is Discontinued.

Gunk Battery Terminal Protector, Prem, 4.5 Oz BTP4

Battery Terminal Protector, Prem, 4.5 Oz (Discontinued)

  • Mfr # BTP4
  • Zoro # G2341157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTP4
Zoro #
G2341157
UPC #
078698107912
Country of Origin
United States

Dimensions

Container Size
4.5 oz

Details

Item
Battery Terminal Protector
Used For
Prevention of Battery Terminal Corrosion
Color
Off White
Temp. Range (F)
350
Type
Premium
Container Type
Aerosol

Description

Battery Terminal Protector, Premium, Color Off White, 4.5 Oz Container Size, Container Type Aerosol, Temp. Range 350 F, Used For Prevention of Battery Terminal Corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.