This item is Discontinued.

Gunk Brake Cleaner and Degreaser, 14.00 oz. M705T

Brake Cleaner and Degreaser, 14.00 oz. (Discontinued)

  • Mfr # M705T
  • Zoro # G7443665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M705T
Zoro #
G7443665
UPC #
078698221151
Country of Origin
United States

Dimensions

Cleaner Container Size
14 oz

Details

Net Weight
14.00 oz
Freezing Point
-144 Degrees F
Flash Point
-4 Degrees F
Chlorinated/Non Chlorinated
Non Chlorinated
Specific Gravity
0.78
Color
Clear
Boiling Point
-109.3 Degrees F

Description

Net Weight 14.00 oz, Boiling Point -109.3 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Fleet/Vehicle, Parts Washing, Color Clear, Flash Point -4 Degrees F, Freezing Point -144 Degrees F, Specific Gravity 0.78

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.