This item is Discontinued.

Gunk Brake Cleaner and Degreaser, 14.00 oz. M709

Brake Cleaner and Degreaser, 14.00 oz. (Discontinued)

  • Mfr # M709
  • Zoro # G9074525
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M709
Zoro #
G9074525
UPC #
078698220031
Country of Origin
United States

Dimensions

Cleaner Container Size
14 oz
Container Size
14 oz

Details

Net Weight
14 oz
Boiling Point
-109.3 Degrees F
Item
Brake Cleaner and Degreaser,14.00 oz.
Chlorinated/Non Chlorinated
Non-Chlorinated
Flash Point
4 Degrees F
Container Type
Aerosol Spray Can
Features
Dries Quickly, Powerful Solvent, Quickly Dissolves and Flushes Brake Dust, Brake Fluid, Grease and Oil Contaminants
Series
Gunk
Cleaner Type
Brake Parts Cleaner
Color
Clear
Base Type
Solvent
Fragrance
Aromatic
VOC Content Weight Percentage
9 %
Specific Gravity
0.78
Freezing Point
-138.46 Degrees F
Product Form
Aerosol
Recommended Dilution
Ready to Use
Removes
Grease, Oil
VOC Content Weight
10 g/L
Flammability
Nonflammable

Description

Brake Cleaner and Degreaser,14.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point -109.3 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, VOC Content Weight 10 g/L, VOC Content Weight Percentage 9 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.