Brake Cleaner and Degreaser, Aerosol, 14 oz., Solvent, Non-Chlorinated, Flammable, No VOC
Mfr # M710
Zoro # G9073125
product price:Â $7.19
/eaKey Features
Net Weight
14 oz
Boiling Point
-109.3 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Features
50-State Compliant (Complies with SCAQMD Rule 1171), Dries Completely, Instantly Dissolves Brake Fluid, Grease and Oil, No Chlorinated Solvents, No Residue, Zero VOC Formula
Removes
Grease, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M710
Zoro #
G9073125
UPC #
078698108575
Country of Origin
United States
Dimensions
Container Size
14 oz
Details
Net Weight
14 oz
Boiling Point
-109.3 Degrees F
Item
Brake Cleaner and Degreaser,14.00 oz.
Chlorinated/Non Chlorinated
Non-Chlorinated
Features
50-State Compliant (Complies with SCAQMD Rule 1171), Dries Completely, Instantly Dissolves Brake Fluid, Grease and Oil, No Chlorinated Solvents, No Residue, Zero VOC Formula
Removes
Grease, Oil
VOC Content Weight Percentage
0 %
Standards
VOC Compliant
Freezing Point
-138.46 Degrees F
Base Type
Solvent
Series
Gunk
Fragrance
Hydrocarbon
Color
Clear
Butyl-Free
Butyl-Free
VOC Content Weight
0 g/L
Cleaner Type
Brake Parts Cleaner
Recommended Dilution
Ready to Use
Flammability
Flammable
Product Form
Aerosol
Flash Point
-4 Degrees F
Specific Gravity
0.79
Container Type
Aerosol Spray Can
Description
Brake Cleaner and Degreaser,14.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point -109.3 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards VOC Compliant, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.