55 gal Gear Oil Drum 320 ISO Viscosity, 90 SAE, Clear

  • Mfr # FOODSAFE GEAR FG-320-055
  • Zoro # G3557531
product price: 
$
5,288.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
90
Container Size
55 gal
ISO Viscosity Grade
320
Base Oil
Semi-Synthetic
Series
FG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FOODSAFE GEAR FG-320-055
Zoro #
G3557531
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
90
ISO Viscosity Grade
320
Base Oil
Semi-Synthetic
Series
FG
Color
Clear
Flash Point
446 Degrees F
Application
Bakeries,Beverage Canning,Bottling Operations,Dairy Operations,Food Processing Equipment,Fruit and Vegetable Processing,Meat and Poultry Processing,Pharmaceutical Plants,Proofer Ovens
Specific Gravity
0.88
Container Style
Drum
Standards
,FDA approved,Meet U.S.D.A. 1998 H-1 guidelines
Container Type
Drum
Max. Operating Temp.
485 Degrees F
AGMA Standard
6
Pour Point
5 Degrees F
Min. Operating Temp.
5 Degrees F
Four-Ball Wear
Not Specified
Viscosity Index
127
Lubricant NSF Rating
H1 Food Grade
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Extreme Pressure Use
No
Timken OK Load
Not Specified
Item - Gear Oil
Gear Oil
NSF Rating
H1
SAE Viscosity Grade
90
Maximum Operating Temperature
485 Degrees F
Minimum Operating Temperature
5 Degrees F
Environmentally Acceptable Lubricant
Yes
Wire Color
Clear

Description

Semi-Synthetic Gear Lubricant, Food Grade, 55 Gal., SAE Grade 90, Viscosity Index 127, ISO Viscosity Grade 320, Temp. Range 5 to 485 F, Flash Point 445 F, Pour Point 5 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, For Use With Gear Systems, Pour Point -15 C, Viscosity 341 cSt @ 40 C, Viscosity 31.0 cSt @100 C

Ratings & reviews