Gunk
Carburetor Cleaner, 12.50 oz.
Mfr # M4814
Zoro # G9167415
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 12.5 oz
- Net Weight 12.5 oz
- Chlorinated/Non Chlorinated Chlorinated
- Butyl-Free Butyl-Free
- Container Type Aerosol Spray Can
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail 46 ISO Viscosity, Light Amber (87214)
- RACOR Fitting, Lid-Tapped (11-1668)
- METRA 2015-Up Ford F-150 Front 6"X9" Speaker Plate, Pair (825606)
- CUMMINS 400W Car Power Inverter DC 12V to 110V AC Converter Full Kit (CMN400)
- GUNK Carburetor Cleaner, 96.00 oz. (CC3K)
- GUNK Carburetor Cleaner, 12.50 oz. (M4815NC)
- GUNK Carburetor Cleaner, 19.00 oz. (M4824)
- A & I PRODUCTS Sea Foam Motor Treatment (16 oz) 7.75" x2.61" x2.61" (A-B1SF16)
- TECHRON Complete Fuel System Cleaner, 20 oz. (65740)
- CRC Carburetor and Choke Cleaner, Aerosol Spray Can, 16 oz, Solvent, Flammable (03077)
- GUMOUT Carburetor Cleaner, Aerosol Can, 16 oz, Solvent, Liquid (800002230)
- Gunk Carburetor & Fuel System Cleaners