This item is Discontinued.

Gunk Electronic Contact Cleaner, 6.00 oz. NM6

Electronic Contact Cleaner, 6.00 oz. (Discontinued)

  • Mfr # NM6
  • Zoro # G6099721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM6
Zoro #
G6099721
UPC #
078698219554
Country of Origin
United States

Dimensions

Cleaner Container Size
6 oz
Container Size
6 oz

Details

Cleaner Container Type
Aerosol Can
Green Environmental Attribute
Does Not Contain Methylene Chloride
Type
Aerosol
Item
Electronic Contact Cleaner
For Use With
Electronic Contacts
VOC Content
72
Container Type
Aerosol Can
Color
Clear
Appearance
Liquid
Degreaser Container Type
Aerosol Can
Flash Point
0 Degrees F
Net Weight
6.0 oz
Boiling Point
-12.5 Degrees F
Flammable/Non Flammable
Flammable
Automotive Cleaner Item
Electronic Contact Cleaner
Chlorinated/Non Chlorinated
Non Chlorinated
Specific Gravity
0.7
Dilution Ratio
Ready to Use
Automotive Degreaser Item
Electronic Contact Cleaner

Description

Electronic Contact Cleaner, Container Type Aerosol Can, Container Size 6 oz, Color Clear

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.