This item is Discontinued.

Gunk Intake Cleaner, 6.00 oz. MAS6

Intake Cleaner, 6.00 oz. (Discontinued)

  • Mfr # MAS6
  • Zoro # G8838993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAS6
Zoro #
G8838993
UPC #
078698219592
Country of Origin
United States

Dimensions

Cleaner Container Size
6 oz
Container Size
6 oz

Details

Item
Intake Cleaner,6.00 oz.
Container Type
Aerosol Spray Can
Fragrance
Hydrocarbon
Removes
Dirt, Flux, Grease
Base Type
Solvent
Features
Dissolves Grease, Dirt and Flux, Helps Reduce Rough Idle, Improves Air-Fuel Ratio, use Every Time You Change an Air Filter
Specific Gravity
0.70
Color
Clear
Recommended Dilution
Ready to Use
Net Weight
6 oz
Flash Point
0 Degrees F
Boiling Point
-12.46 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Series
Gunk
VOC Content Weight Percentage
74 %
Flammability
Flammable
Product Form
Aerosol
Freezing Point
-178.6 Degrees F
Cleaner Type
Air Flow Sensor Cleaner
VOC Content Weight
500 g/L

Description

Intake Cleaner,6.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 6 oz, Net Weight 6 oz, Product Form Aerosol, Boiling Point -12.46 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 500 g/L, VOC Content Weight Percentage 74 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Air Flow Sensor Cleaner, Color Clear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.