This item is Discontinued.

Gunk Parts Washer Cleaning Solution, 1.75 gal. HS3K

Parts Washer Cleaning Solution, 1.75 gal. (Discontinued)

  • Mfr # HS3K
  • Zoro # G3882704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS3K
Zoro #
G3882704
UPC #
078698819044
Country of Origin
Unknown

Dimensions

Container Size
1.75 gal
Size
1.75 gal

Details

Item
Parts Washer Cleaning Solution with Dip Basket
Color
Amber
Base Type
Solvent
Chemical Type
1,3-Diethyl, Alcohols, Benzene, Butoxyethanol, C9-11, C9-15 Heavy Aromatic Hydrocarbons, Diethylbenzene, Ethoxylated, Isoparaffinic Petroleum Distillate, Naphthalene, Tert-Butylbenzene
Minimum Operating Temperature
-10 Degrees F
For Material Type
Metals
Flash Point
160 Degrees F
VOC Content Weight Percentage
21 %
Cleaner Type
Cleaner
Series
GUNK Hydro Seal II
Maximum Operating Temperature
110 Degrees F
For Washer Type
Solvent Parts Washers
Product Form
Liquid
For Use on Material Group
Metals
Temp Range
-10 Degrees F to 110 Degrees F
Maximum Operating Temperature
110 Degrees F

Description

Parts Washer Cleaning Solution with Dip Basket, Base Type Solvent, Removes Dirt, Grease, Grime, Oil, For Material Type Metals, Flash Point 160 Degrees F, Container Size 1.75 gal, Product Form Liquid, Minimum Operating Temperature -10 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, IL, IN, MA, MD, ME, MI, NH, NJ, OH, PA, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.