This item is Discontinued.

Gunk Tire Sealant, Aerosol, 16 oz. M1118/6

Tire Sealant, Aerosol, 16 oz. (Discontinued)

  • Mfr # M1118/6
  • Zoro # G0720614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M1118/6
Zoro #
G0720614
UPC #
078698131566
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz.

Details

Item
Tire Sealant
Material
Latex
Form
Foam
Features
7 in Applicator Hose
Used For
15 in Wheel Cars
Color
White
Max. Safe Storage Temp.
Less Than 120 Degrees F
Container Type
Aerosol
Includes
7 in Applicator Hose
Operating Temp.
50 to 100 Degrees F
Application
It Handles Midsized Tire Inflation Problems With Ease
Number of Pieces
2
Type
Non-Flammable

Description

Tire Sealant, Container Type Aerosol, Color White, Features 7 in Applicator Hose

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.