Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GVISION 1.2M PIXELS LED TILE

  • Mfr # L12A-30ECK

  • Zoro # G215836002


product price: $2,664.99
/ea
Free Shipping & Returns

Key Features

Brightness
600 Nit
Depth(6)
1.8"
LED Type
COB
Physical Pixel Density
640000-pixels/m2
Height
13.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12A-30ECK
Zoro #
G215836002
UPC #
801706071017
Country of Origin
Taiwan, Province of China

Dimensions

Depth(6)
1.8"
Height
13.3"
Width
23.6"

Details

Brightness
600 Nit
LED Type
COB
Physical Pixel Density
640000-pixels/m2
Ingress Protection (IP) Rating
IP30
Backlight Technology
LED
Pixel Pitch
47.2 mil
Housing Material
Die-cast Aluminum
Dynamic Contrast Ratio
8,000:1
Back Cover Material
Plastic
Item
Digital Signage Display
Minimum Color Temperature
3140.3°F (1726.8°C)
Indoor/Outdoor
Indoor
Maximum LED Life
11.4 Year
Maximum Color Temperature
17540.3°F (9726.8°C)
Display Resolution
480 x 270

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.