Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Air Purifying Respirators, HX5, Belt-Mount, Lithium-Ion

  • Mfr # 03-603

  • Zoro # G103533204


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Standards
IP53
Application
Concrete Cutting, General Dust, Grinding, Healthcare, Laboratory environments, Pharma, Welding, Wood Working
System Type
PAPR System
Maximum Operating Temperature
122 Degrees F
Includes
Backpack Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-603
Zoro #
G103533204
UPC #
814768029841
Country of Origin
United States

Details

Item
Powered Air Purifying Respirators
Standards
IP53
Application
Concrete Cutting, General Dust, Grinding, Healthcare, Laboratory environments, Pharma, Welding, Wood Working
System Type
PAPR System
Maximum Operating Temperature
122 Degrees F
Includes
Backpack Assembly
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
HX5
Battery Chemistry
Lithium-Ion
Color
Gray/Green
Includes Headgear
No
Minimum Operating Temperature
-4 Degrees F
Battery Run Time
10 hr
NIOSH Rating
P100
Brand and Series
RPB Safety
Includes Battery
Yes
Includes Cartridges
Yes
Includes Blower
Yes
Includes Breathing Tube
No

Description

Powered Air Purifying Respirators, HX5, Includes Backpack Assembly, Belt-Mount

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.