This item is Discontinued.

G.W. Schultz Tool Corner Radius End Mill, 0.250" Shank dia. GWR30218-06

Corner Radius End Mill, 0.250" Shank dia. (Discontinued)

  • Mfr # GWR30218-06
  • Zoro # G3014109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWR30218-06
Zoro #
G3014109
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.0600 in
Milling Diameter
0.2500"
Shank Dia.
1/4 in
Length of Cut
0.625 in
Milling Dia.
0.2500 in
Overall Length
2.5000 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Micro Grain
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Shank Type
Straight
Helix Angle
30 Degrees
End Mill Style
Corner Radius
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
List Number
GW3
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Material Grade - Machining
Micro Grain
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.2500 in Milling Dia., Carbide, Bright (Uncoated), Straight, Decimal Inch, 0.0600 in, 0.625 in, 2.5000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.