This item is Discontinued.

G.W. Schultz Tool Corner Radius End Mill, 0.375" Shank dia. LSR30375-02

Corner Radius End Mill, 0.375" Shank dia. (Discontinued)

  • Mfr # LSR30375-02
  • Zoro # G3026331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR30375-02
Zoro #
G3026331
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.0200 in
Milling Diameter
0.3750"
Shank Dia.
3/8 in
Milling Dia.
0.3750 in
Length of Cut
1 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
nACo
Grade
Micro Grain
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
LS3
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
End Mill Style
Corner Radius
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
Micro Grain
Measurement System
Decimal Inch

Description

Corner Radius End Mill, 0.3750 in Milling Dia., Carbide, Straight, Decimal Inch, 0.0200 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.