This item is Discontinued.

G.W. Schultz Tool Corner Radius End Mill, 0.750" Shank dia. LSRS30750-03

Corner Radius End Mill, 0.750" Shank dia. (Discontinued)

  • Mfr # LSRS30750-03
  • Zoro # G3018561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRS30750-03
Zoro #
G3018561
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.0300 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Overall Length
4 in
Length of Cut
1 in
Milling Dia.
0.7500 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
nACo
Grade
Micro Grain
List Number
LS3
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Corner Radius
Hardened (H) Compatibility
Yes
End Mill Application
Roughing
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
Yes
Item
Corner Radius End Mill
Measurement System
Decimal Inch
Material Grade - Machining
Micro Grain
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.7500 in Milling Dia., Carbide, Straight, Decimal Inch, 0.0300 in, 1 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.