This item is Discontinued.

G.W. Schultz Tool Corner Radius End Mill, 0.750" Shank dia. MSR50750-03X

Corner Radius End Mill, 0.750" Shank dia. (Discontinued)

  • Mfr # MSR50750-03X
  • Zoro # G3015877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSR50750-03X
Zoro #
G3015877
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.0300 in
Milling Diameter
0.7500"
Shank Dia.
3/4 in
Milling Dia.
0.7500 in
Length of Cut
1.625 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
Tin
Grade
Micro Grain
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Corner Radius
Item
Corner Radius End Mill
Shank Type
Straight
List Number
MS5
Measurement System
Decimal Inch
Finish - Machining
TiN
Material - Machining
Carbide
Material Grade - Machining
Micro Grain
Shank Type - Machining
Straight

Description

Corner Radius End Mill, 0.7500 in Milling Dia., Carbide, TiN, Straight, Decimal Inch, 0.0300 in, 1.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.