This item is Discontinued.

G.W. Schultz Tool Corner Radius End Mill, nACo, 3.000" L LSR30500-02

Corner Radius End Mill, nACo, 3.000" L (Discontinued)

  • Mfr # LSR30500-02
  • Zoro # G3034269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR30500-02
Zoro #
G3034269
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Corner Radius
0.0200 in
Milling Diameter
0.5000"
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1.250 in
Milling Dia.
0.5000 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish
nACo
Grade
Micro Grain
End Mill Application
Finishing
List Number
LS
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
End Mill Style
Corner Radius
Hardened (H) Compatibility
Yes
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
Material Grade - Machining
Micro Grain
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Material - Machining
Carbide

Description

Corner Radius End Mill, 0.5000 in Milling Dia., Carbide, Straight, Decimal Inch, 0.0200 in, 1.250 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.