This item is Discontinued.

G.W. Schultz Tool End Mill, AlTiN, 0.125" Shank dia., Carbide GWS30093X

End Mill, AlTiN, 0.125" Shank dia., Carbide (Discontinued)

  • Mfr # GWS30093X
  • Zoro # G3019718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS30093X
Zoro #
G3019718
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1250"
Length of Cut
0.188 in
Shank Dia.
0.125 in
Overall Length
1.500 in
Milling Dia.
0.1250 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Finish
AlTiN
Cast Iron (K) Compatibility
Yes
List Number
GW3
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Straight
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Item
End Mill
Shank Type - Machining
Straight
Material Grade - Machining
Micro Grain
Measurement System
Decimal Inch
Finish - Machining
AlTiN

Description

End Mill, 0.1250 in Milling Dia., AlTiN, Straight, Length of Cut 0.188 in, Overall Length 1.500 in, Shank Dia. 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.