This item is Discontinued.

G.W. Schultz Tool End Mill, nACRo, 1.000" Shank dia., Carbide LSRS31000-01

End Mill, nACRo, 1.000" Shank dia., Carbide (Discontinued)

  • Mfr # LSRS31000-01
  • Zoro # G3026313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRS31000-01
Zoro #
G3026313
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
1 1/4 in
Shank Dia.
1 in
Overall Length
4 in
Corner Radius
0.0100 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Cutting Direction
Right Hand
List Number
LS3
Super Alloy (S) Compatibility
Yes
Finish
nACRo
Helix Angle
30 Degrees
End Mill Style
Corner Radius
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Shank Type
Straight
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Material Grade - Machining
Micro Grain
Drilling Tool Configuration
Individual

Description

Corner Radius End Mill, 1 in Milling Dia., Straight, Decimal Inch, 0.0100 in, 1 1/4 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.