This item is Discontinued.

G.W. Schultz Tool End Mill, Uncoated, 0.312" Shank dia. GWR20281-01

End Mill, Uncoated, 0.312" Shank dia. (Discontinued)

  • Mfr # GWR20281-01
  • Zoro # G3022308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWR20281-01
Zoro #
G3022308
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
3/4 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
5/16 in
Corner Radius
0.0100 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Corner Radius
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
List Number
GW2
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type
Straight
Item
Corner Radius End Mill
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
Micro Grain
Drilling Tool Configuration
Individual

Description

Corner Radius End Mill, 5/16 in Milling Dia., Straight, Fractional Inch, 0.0100 in, 3/4 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.