Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.312" Shank dia.
Mfr # RFA30312
Zoro # G3029210
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3125"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30312
- Zoro # G3029210
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3125" |
Length of Cut | 3/4 in |
Shank Dia. | 19/64 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 5/16 in |
Details
Description
Square End Mill, 5/16 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (48-22-9012)
- COLLINS AXE Sledge Hammer 4Lb (MD-4FD-C)
- CMT Upcut Ball Nose Spiral Bit, 1/8" (199.001.11)
- PROTO Short Puller Jaw (J4015)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- OSG Square End Carbide End Mills (VGM7-0060)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- M.A. FORD End Mill, 3/8" Dia, 1" Cut, Carbide (11437500)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- G.W. Schultz Tool Square End Mills