This item is Discontinued.

G.W. Schultz Tool End Mill, Uncoated, 0.375" Shank dia. GW60375

End Mill, Uncoated, 0.375" Shank dia. (Discontinued)

  • Mfr # GW60375
  • Zoro # G3021912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GW60375
Zoro #
G3021912
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3750"
Length of Cut
0.875 in
Shank Dia.
0.375 in
Overall Length
2.500 in
Milling Dia.
0.3750 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Helix Angle
30 Degrees
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
End Mill
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
List Number
GW6
Measurement System
Decimal Inch
Material Grade - Machining
Micro Grain
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)

Description

End Mill, 0.3750 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 0.875 in, Overall Length 2.500 in, Shank Dia. 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.