Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.375" Shank dia.
Mfr # RFA30375
Zoro # G3029253
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.3750"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFA30375
- Zoro # G3029253
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.3750" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/8 in |
Details
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 13" L. (54PN64)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- H & H INDUSTRIAL PRODUCTS I High Speed Steel Adjustable Blade Reamer (1-1/16~1-3/16) (2006-9186)
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case (10-254)
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- ZORO SELECT End Mill, 2 Flutes, TiCN (204-888882)
- M.A. FORD End Mill, 3/8" Dia, 1" Cut, Carbide (11437500)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- OSG Square End Carbide End Mills (VGM6-0067)
- G.W. Schultz Tool End Mills