Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.500" Shank dia.
Mfr # RFAL30500
Zoro # G3029341
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 1/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFAL30500
- Zoro # G3029341
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.5000" |
Length of Cut | 2 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Corner Radius | 0.000 in |
Details
Description
Square End Mill, 1/2 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 2 1/4 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 4 (HS4-1/2-82)
- RIDGID Bench Yoke Vise, 1/8-6 In Cap, 19 In. H (27A)
- KRAFT TOOL Squeegee Trowel, 18 in, Rubber Blade (GG244)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7414S)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- G.W. Schultz Tool Square End Mills