This item is Discontinued.

G.W. Schultz Tool End Mill, Uncoated, 0.625" Shank dia. GSCC40625

End Mill, Uncoated, 0.625" Shank dia. (Discontinued)

  • Mfr # GSCC40625
  • Zoro # G3026718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCC40625
Zoro #
G3026718
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.6250"
Length of Cut
1 1/4 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Corner Radius
0.0800 in
Milling Dia.
5/8 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Style
Corner Radius
List Number
GSCC4
Material Grade - Machining
Micro Grain
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Drilling Tool Configuration
Individual

Description

Corner Radius End Mill, 5/8 in Milling Dia., Straight, Decimal Inch, 0.0800 in, 1 1/4 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.