Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 0.625" Shank dia.
Mfr # RFALSU30625
Zoro # G3029673
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFALSU30625
- Zoro # G3029673
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.6250" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Overall Length | 6 in |
Neck Length | 2 3/8 in |
Corner Radius | 0.000 in |
Milling Dia. | 5/8 in |
Details
Description
Square End Mill, 5/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 6 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- PALADIN TOOLS Crimper 8000 Hdtv Universal (PA8049)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- WIDIA Sq. End Mill, Single End, Carb, 1/2 (I4S0500W200L)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- G.W. Schultz Tool End Mills