This item is Discontinued.

G.W. Schultz Tool End Mill, Uncoated, 1.000" Shank dia. GW61000

End Mill, Uncoated, 1.000" Shank dia. (Discontinued)

  • Mfr # GW61000
  • Zoro # G3021897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GW61000
Zoro #
G3021897
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1.0000"
Length of Cut
1.500 in
Shank Dia.
1.000 in
Overall Length
4.000 in
Milling Dia.
1.0000 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
End Mill Style
Square
List Number
GW6
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
Yes
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
End Mill
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Material Grade - Machining
Micro Grain
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Finish - Machining
Bright (Uncoated)

Description

End Mill, 1.0000 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1.500 in, Overall Length 4.000 in, Shank Dia. 1.000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.