Shop All Square End Mills
G.W. Schultz Tool
End Mill, Uncoated, 1.000" Shank dia.
Mfr # RFASU31000
Zoro # G3029658
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1.0000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFASU31000
- Zoro # G3029658
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1.0000" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1 in |
Overall Length | 4 in |
Neck Length | 2 in |
Corner Radius | 0.000 in |
Milling Dia. | 1 in |
Details
Description
Square End Mill, 1 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 4 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 17/32" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC17/32L)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- KIPP Adjustable Handle, Size: 5 M16 Zinc, Black Satin, Comp: Steel (K0116.5161)
- H & H INDUSTRIAL PRODUCTS 100 X 33 X 52mm Triple Vee V-Block Set (3406-1034)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG Square End Carbide End Mills (VGM6-0067)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.0620" (1/16) (992562-C3)
- G.W. Schultz Tool Square End Mills