Shop All Square End Mills
G.W. Schultz Tool
End Mill, ZrN, 0.125" Shank dia., Carbide
Mfr # RFASU30125Z
Zoro # G3029463
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/4 in
Product Information
- Brand G.W. Schultz Tool
- MFR # RFASU30125Z
- Zoro # G3029463
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.1250" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Corner Radius | 0.000 in |
Neck Length | 3/4 in |
Milling Dia. | 1/8 in |
Details
Description
Square End Mill, 1/8 in Milling Dia., ZrN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.2480In, 4 Flute, Carbide (500-0002480)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54728)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- STARRETT Carbide Tipped Hole Saw, 1-1/32", 26mm (SM26)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt (65426)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- G.W. Schultz Tool Square End Mills